Check Availability
  • TECHNIKS 

    Coolant Collet,ER25,9/16 in.

  • Item # 40MP79
  • Mfr. Model # 04545-9/16
Coolant Collet,ER25,9/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MP79
Mfr. Model # 04545-9/16
UNSPSC #27112808
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Coolant Collet
Collet Series ER25
Range Exact Size
Size 9/16"
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions