Check Availability
  • TECHNIKS 

    Coolant Collet, ER20, 07mm

  • Item # 40MP60
  • Mfr. Model # 04544-07
Coolant Collet, ER20, 07mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MP60
Mfr. Model # 04544-07
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Coolant Collet
Collet Series ER20
Range Exact Size
Size 7.0mm
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In