Check Availability
  • TECHNIKS 

    Coolant Collet, ER20, 1/4 in.

  • Item # 40MP46
  • Mfr. Model # 04544-1/4
Coolant Collet, ER20, 1/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MP46
Mfr. Model # 04544-1/4
UNSPSC #27112808
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Coolant Collet
Collet Series ER20
Range Exact Size
Size 1/4"
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions