Check Availability
  • TECHNIKS 

    Collet Set, ER16, 9 pcs.

  • Item # 40MR71
  • Mfr. Model # 05320-9(SET)
Collet Set, ER16, 9 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR71
Mfr. Model # 05320-9(SET)
UNSPSC #27112808
Catalog Page 2310
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Collet Set
Collet Series ER16
Size/Range 0.141" to 0.381"
Number of Pieces 9
Includes Wooden Collet Tray
* This product's country of origin is subject to change

Compliance and Restrictions