Check Availability
  • TECHNIKS 

    Collet Set, ER16, 5 pcs.

  • Item # 40MR70
  • Mfr. Model # 05320-5(SET)
Collet Set, ER16, 5 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR70
Mfr. Model # 05320-5(SET)
UNSPSC #27112808
Catalog Page 2310
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Collet Set
Collet Series ER16
Size/Range 0.141" to 0.255"
Number of Pieces 5
Includes Wooden Collet Tray
* This product's country of origin is subject to change

Compliance and Restrictions