Check Availability
  • TECHNIKS 

    Collet Set, ER50, 2mm, 17 pcs.

  • Item # 40MM13
  • Mfr. Model # 04207MS
Collet Set, ER50, 2mm, 17 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MM13
Mfr. Model # 04207MS
UNSPSC #27112808
Shipping Weight 21.1 lbs
Country of Origin Taiwan *
Item Collet Set
Collet Series ER50
Size/Range 5.0mm to 34.0mm
Capacity 2.0mm
Number of Pieces 17
Includes Wooden Collet Tray
* This product's country of origin is subject to change

Compliance and Restrictions