Check Availability
  • TECHNIKS 

    Collet Set, ER16, 1mm, 10 pcs.

  • Item # 40MM08
  • Mfr. Model # 04202MS
Collet Set, ER16, 1mm, 10 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MM08
Mfr. Model # 04202MS
UNSPSC #27112808
Catalog Page 2312
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Collet Set
Collet Series ER16
Size/Range 0.5mm to 10.0mm
Capacity 1.0mm
Number of Pieces 10
Includes Wooden Collet Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In