Check Availability
  • TECHNIKS 

    Collet Set, TG100, 1/64 in., 41 pcs.

  • Item # 40ML32
  • Mfr. Model # 04010-41S
Collet Set, TG100, 1/64 in., 41 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ML32
Mfr. Model # 04010-41S
UNSPSC #27112808
Shipping Weight 29.9 lbs
Country of Origin Taiwan *
Item Collet Set
Collet Series TG100
Size/Range 3/8" to 1"
Capacity 1/64"
Number of Pieces 41
Includes Wooden Collet Tray
* This product's country of origin is subject to change

Compliance and Restrictions