Check Availability
  • TECHNIKS 

    Collet Set,DA100,1/32 in.,15 pcs.

  • Item # 40MJ10
  • Mfr. Model # 01610-15S
Collet Set,DA100,1/32 in.,15 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MJ10
Mfr. Model # 01610-15S
UNSPSC #27112808
Shipping Weight 1.7 lbs
Country of Origin Taiwan *
Item Collet Set
Collet Series DA100
Size/Range 1/8" to 9/16"
Capacity 1/32"
Number of Pieces 15
Includes Wooden Collet Tray
* This product's country of origin is subject to change

Compliance and Restrictions