Check Availability
  • TECHNIKS 

    Collet Hold Extension, SlimFIT 6, 6 in.

  • Item # 40MF74
  • Mfr. Model # 06040
Collet Hold Extension, SlimFIT 6, 6 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF74
Mfr. Model # 06040
UNSPSC #23153308
Shipping Weight 0.485 lbs
Country of Origin Taiwan *
Item Collet Hold Extension
Collet Series SlimFIT 6
Shank Shape Cylindrical
Shank Dia. 0.625"
Tool Side Dia. 0.550"
Overall Length 6.000"
Thread Size M6 x 1.0
* This product's country of origin is subject to change

Compliance and Restrictions