Check Availability
  • TECHNIKS 

    Collet Chuck, ER32, 90mm Projection

  • Item # 40NA76
  • Mfr. Model # 25.122.32.090
Collet Chuck, ER32, 90mm Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA76
Mfr. Model # 25.122.32.090
UNSPSC #27112807
Shipping Weight 2.05 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size BT30
Collet Series ER32
Min. Collet Capacity 0.0430"
Max. Collet Capacity 0.827"
Projection 90mm
Nut Dia. 1.970"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04616
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In