Check Availability
  • TECHNIKS 

    Collet Chuck, ER11, 8.5 in. Projection

  • Item # 40MZ06
  • Mfr. Model # 22354-8.5
Collet Chuck, ER11, 8.5 in. Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MZ06
Mfr. Model # 22354-8.5
UNSPSC #27112807
Shipping Weight 3.1 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size CAT40
Collet Series ER11
Min. Collet Capacity 0.0190"
Max. Collet Capacity 0.281"
Projection 8.5"
Nut Dia. 0.630"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04621
* This product's country of origin is subject to change

Compliance and Restrictions