Check Availability
  • TECHNIKS 

    Collet Chuck, ER32, 1.10 in. Projection

  • Item # 40MY99
  • Mfr. Model # 22311S
Collet Chuck, ER32, 1.10 in. Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY99
Mfr. Model # 22311S
UNSPSC #27112807
Shipping Weight 5.8 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size CAT50
Collet Series ER32
Min. Collet Capacity 0.0430"
Max. Collet Capacity 0.827"
Projection 1.10"
Nut Dia. 1.970"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04616
* This product's country of origin is subject to change

Compliance and Restrictions