Check Availability
  • TECHNIKS 

    Collet Chuck, ER50, 8 in. Projection

  • Item # 40MG74
  • Mfr. Model # 22337
Collet Chuck, ER50, 8 in. Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG74
Mfr. Model # 22337
UNSPSC #27112807
Shipping Weight 15.15 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size CAT50
Collet Series ER50
Min. Collet Capacity 0.1970"
Max. Collet Capacity 1.338"
Projection 8"
Nut Dia. 3.070"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04618
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In