Check Availability
  • TECHNIKS 

    Collet Chuck, ER50, 6 in. Projection

  • Item # 40MG73
  • Mfr. Model # 22335
Collet Chuck, ER50, 6 in. Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG73
Mfr. Model # 22335
UNSPSC #27112807
Shipping Weight 11.95 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size CAT50
Collet Series ER50
Min. Collet Capacity 0.1970"
Max. Collet Capacity 1.338"
Projection 6"
Nut Dia. 3.070"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04618
* This product's country of origin is subject to change

Compliance and Restrictions