Check Availability
  • TECHNIKS 

    Collet Chuck, ER25, 2.76 in. Projection

  • Item # 40MG57
  • Mfr. Model # 22243
Collet Chuck, ER25, 2.76 in. Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG57
Mfr. Model # 22243
UNSPSC #27112807
Shipping Weight 2.65 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size CAT40
Collet Series ER25
Min. Collet Capacity 0.0390"
Max. Collet Capacity 0.750"
Projection 2.76"
Nut Dia. 1.650"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04615
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In