Check Availability
  • TECHNIKS 

    Collet Chuck, ER20, 100mm Projection

  • Item # 40MG32
  • Mfr. Model # 16314
Collet Chuck, ER20, 100mm Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG32
Mfr. Model # 16314
UNSPSC #27112807
Shipping Weight 1.4 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size BT30
Collet Series ER20
Min. Collet Capacity 0.0190"
Max. Collet Capacity 0.551"
Projection 100mm
Nut Dia. 1.100"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04623
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In