Check Availability
  • TECHNIKS 

    Collet Chuck, ER16, 135mm Projection

  • Item # 40MG12
  • Mfr. Model # 16254
Collet Chuck, ER16, 135mm Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG12
Mfr. Model # 16254
UNSPSC #27112807
Shipping Weight 9.0 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size BT50
Collet Series ER16
Min. Collet Capacity 0.0190"
Max. Collet Capacity 0.413"
Projection 135mm
Nut Dia. 1.260"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04613
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In