Check Availability
  • TECHNIKS 

    Collet Chuck, ER40, 80mm Projection

  • Item # 40MF89
  • Mfr. Model # 16115
Collet Chuck, ER40, 80mm Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF89
Mfr. Model # 16115
UNSPSC #27112807
Shipping Weight 2.15 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size BT30
Collet Series ER40
Min. Collet Capacity 0.0860"
Max. Collet Capacity 1.024"
Projection 80mm
Nut Dia. 2.480"
Runout Yes
Spindle Yes
Balanceable Yes
Pre-Balanced Yes
Coolant Through Yes
Material Steel
For Use With 04617
* This product's country of origin is subject to change

Compliance and Restrictions