Check Availability
  • TECHNIKS 

    Collet Chuck, V-Flange, CAT40, ER32, 2.760in

  • Item # 35YJ06
  • Mfr. Model # 22253
Collet Chuck, V-Flange, CAT40, ER32, 2.760in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features 0.0001" runout from shank to pocket. Precision ground for best total indicator reading. Extension length should not exceed a 4:1 ratio of length to diameter.
Show More Close
 

Technical Specifications

Item # 35YJ06
Mfr. Model # 22253
UNSPSC #27112807
Catalog Page 2383
Shipping Weight 2.58 lbs
Country of Origin Taiwan *
Item Collet Chuck
Dimension Type V-Flange
Taper Size CAT40
Collet Series ER32
Min. Collet Capacity 0.0390"
Max. Collet Capacity 0.787"
Projection 2.760"
Nut Dia. 1.970"
Material Steel
For Use With Collets, Nuts, Coolant Rings, Retention Knobs, Wrenches, Tightening Stands
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In