Check Availability
  • TECHNIKS 

    Collet, SlimFIT 6, 5/32 in.

  • Item # 40MY70
  • Mfr. Model # 18851-5/32
Collet, SlimFIT 6, 5/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY70
Mfr. Model # 18851-5/32
UNSPSC #27112808
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Collet
Collet Series SlimFIT 6
Range Exact Size
Size 5/32"
Coolant Through Yes
For Use With SlimFIT 6 (SBL6) Series Tool Holders
* This product's country of origin is subject to change

Compliance and Restrictions