Check Availability
  • TECHNIKS 

    Collet,SlimFIT 6,15/64 in.

  • Item # 40MY69
  • Mfr. Model # 18851-15/64
Collet,SlimFIT 6,15/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY69
Mfr. Model # 18851-15/64
UNSPSC #27112808
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Collet
Collet Series SlimFIT 6
Range Exact Size
Size 15/64"
Coolant Through Yes
For Use With SlimFIT 6 (SBL6) Series Tool Holders
* This product's country of origin is subject to change

Compliance and Restrictions