Check Availability
  • TECHNICHE 

    Hand Warmer, Up to 8 hr. Heating Time, Activates By Contact with Air

  • Item # 9Y407
  • Mfr. Model # 5551
Hand Warmer, Up to 8 hr. Heating Time, Activates By Contact with Air
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9Y407
Mfr. Model # 5551
UNSPSC #46181504
Shipping Weight 1.1 lbs
Country of Origin China *
Item Hand Warmer
Heating Time Up to 8 hr.
Length 3-1/2"
Width 2"
Package Configuration Pair
Average Temp. 137 Degrees F
Activates By Contact with Air
For Use With Gloves, Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.