Check Availability
  • TECHNICHE 

    Body Warmer, 20+ Hours Heating Time, Activates By Contact with Air

  • Item # 45A275
  • Mfr. Model # 5542
Body Warmer, 20+ Hours Heating Time, Activates By Contact with Air
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45A275
Mfr. Model # 5542
UNSPSC #42143707
Shipping Weight 34.3 lbs
Country of Origin China *
Item Body Warmer
Heating Time 20+ Hours
Length 5"
Width 3"
Package Configuration Each
Average Temp. 130 Degrees F
Activates By Contact with Air
For Use With Techniche Heated Garments, any sleeping bag, jacket, parka or item with a pocket for a warmer.
* This product's country of origin is subject to change

Compliance and Restrictions