Check Availability
  • TECHNI-TOOL 

    Tweezers, Plastic Tip, 5in, Fine

  • Item # 35PY80
  • Mfr. Model # 3XCF.SA.1
Tweezers, Plastic Tip, 5in, Fine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PY80
Mfr. Model # 3XCF.SA.1
UNSPSC #27112105
Shipping Weight 0.04 lbs
Country of Origin Switzerland *
Item Tweezers
Type Plastic Tip
Point Type Fine
Length 5"
Material Anti-Magnetic, Anti-Acid Stainless Steel
Resists Good Chemical Resistance (Oils, Grease, Fuels, Non Polar Solvents), Not Resistant to Strong Acids, Alkalis and Hot Water or Steam
Application Electronics and Medical Device
Max. Temp. 374 Degrees F
Tip Size 0.016" W x 0.051" H
* This product's country of origin is subject to change

Compliance and Restrictions