Check Availability
  • TECHLITE INSULATION 

    24" x 96" Melamine Foam Insulation Sheet, 1-1/2" Thick, 5.77 Approx. R Value, White

  • Item # 4NNT7
  • Mfr. Model # 0179-2496SS150-SH-0910-01
24" x 96" Melamine Foam Insulation Sheet, 1-1/2" Thick, 5.77 Approx. R Value, White
Qty
  • Web Price
    $189.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Melamine Preformed Pipe Insulation and Sheets

• Temp. range: -40° to 350°F Pipe insulation is 4-ft. long
Fiber-free insulation system is produced from ozone-friendly TechLite® melamine foam. Include ship-lap joints and/or relief cuts to accommodate curved surfaces. Preformed sections fit pipes and tubes. Flat sheets can be used for ductwork and large vessels.
Meet ASTM C1410; ASTM E84 Low Smoke and Flame 25/50.
Show More Close
 

Technical Specifications

Item # 4NNT7
Mfr. Model # 0179-2496SS150-SH-0910-01
UNSPSC #30141502
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Insulation Sheet
Insulation Sheet Size 24" x 96"
Wall Thickness - Insulation 1-1/2"
Insulation Temp. Range -40 Degrees to 350 Degrees F
Color White
Insulation Approx. R Value 5.77
Insulation Body Material Melamine Foam
Pipe Insulation Item Insulation Sheet
Includes Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket
Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms