Check Availability
  • TECHLITE INSULATION 

    24" x 48" Melamine Foam Insulation Sheet, 1/2" Thick, 1.93 Approx. R Value, Light Gray

  • Item # 4NNP3
  • Mfr. Model # 0079-2448SS050-SH-0000-00
24" x 48" Melamine Foam Insulation Sheet, 1/2" Thick, 1.93 Approx. R Value, Light Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Produced from ozone-friendly melamine foam this TECHLITE INSULATION is a fiber-free insulation system that can be easily fabricated over nonstandard pipes or ducts; just form and fit with simple hand tools. Insulation sheet can be layered or mitered to fit nonstandard curves or objects. Mechanically fasten or glue in place.
Show More Close
 

Technical Specifications

Item # 4NNP3
Mfr. Model # 0079-2448SS050-SH-0000-00
UNSPSC #30141502
Catalog Page 2833
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Insulation Sheet
Insulation Sheet Size 24" x 48"
Wall Thickness - Insulation 1/2"
Insulation Temp. Range -40 Degrees to 350 Degrees F
Color Light Gray
Insulation Approx. R Value 1.93
Insulation Body Material Melamine Foam
Pipe Insulation Item Insulation Sheet
Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms