Check Availability
  • TECHFLEX 

    Nonexpandable Weld Wrap, I.D.: 1.000", Length: 25 ft., Black

  • Item # 2RMT2
  • Mfr. Model # WWN1.00BK25
Nonexpandable Weld Wrap,  I.D.: 1.000", Length: 25 ft., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Braided Sleeving is for bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Insultherm cuts with scissors only.
Show More Close
 

Technical Specifications

Item # 2RMT2
Mfr. Model # WWN1.00BK25
UNSPSC #39121713
Catalog Page 400
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Weld Wrap
Wire and Cable Sleeving Closure Type Hook and Loop
Expandable No
Length 25 ft.
Wire and Cable Sleeving Dia. Range 0.500" to 1.000"
Color Black
Wire and Cable Sleeving Inside Dia. 1.000"
Wire and Cable Sleeving Item Weld Wrap
Material of Construction Coated Fiberglass
Temp. Range -76 Degrees to 1000 Degrees F
Description/Special Features Extreme Temperature
Wall Thickness 0.036"
Standards FED 191/5903
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms