Check Availability
  • TECHFLEX 

    Nonexpandable Sleeving, I.D.: 3.000", Length: 10 ft., Black

  • Item # 2RMK1
  • Mfr. Model # DWN3.00BK10
Nonexpandable Sleeving,  I.D.: 3.000", Length: 10 ft., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Braided Sleeving is for bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Insultherm cuts with scissors only.
Show More Close
 

Technical Specifications

Item # 2RMK1
Mfr. Model # DWN3.00BK10
UNSPSC #39121713
Catalog Page 400
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Sleeving
Wire and Cable Sleeving Closure Type Hook and Loop
Expandable No
Length 10 ft.
Wire and Cable Sleeving Dia. Range 2.750" to 3.000"
Color Black
Wire and Cable Sleeving Inside Dia. 3.000"
Wire and Cable Sleeving Item Sleeving
Material of Construction Ballistic Nylon
Temp. Range -49 Degrees to 302 Degrees F
Description/Special Features Harsh Environment
Wall Thickness 0.030"
Standards ISO 6945
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms