Check Availability
  • TECHFLEX 

    Nonexpandable Braided Sleeving, I.D.: 2.860", Length: 100 ft., Black

  • Item # 2RLX4
  • Mfr. Model # DFN2.86BK100
Nonexpandable Braided Sleeving,  I.D.: 2.860", Length: 100 ft., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Flexo F6 Self-Wrap, DuraFlex, ThermaShield tubes and wrap, and Flexo Clean-Cut cut easily with scissors or knife. Insultherm cuts with scissors only.
Show More Close
 

Technical Specifications

Item # 2RLX4
Mfr. Model # DFN2.86BK100
UNSPSC #39121713
Catalog Page 400
Shipping Weight 10.9 lbs
Country of Origin USA *
Item Braided Sleeving
Wire and Cable Sleeving Closure Type No Closure
Expandable No
Length 100 ft.
Wire and Cable Sleeving Dia. Range 2.650" to 2.860"
Color Black
Wire and Cable Sleeving Inside Dia. 2.860"
Wire and Cable Sleeving Item Braided Sleeving
Material of Construction Woven Nylon
Temp. Range -49 Degrees to 302 Degrees F
Description/Special Features Harsh Environment
Wall Thickness 0.090"
Standards MSHA,ISO 6945
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms