Check Availability
  • TECHFLEX 

    Expandable Spark Plug Boot Sleeving, I.D.: 0.750", Length: 7.5", Blue

  • Item # 2RNP8
  • Mfr. Model # UUN7.50BL
Expandable Spark Plug Boot Sleeving,  I.D.: 0.750", Length: 7.5", Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3/4" dia. Sleeve fits over angled installations.
Show More Close
 

Technical Specifications

Item # 2RNP8
Mfr. Model # UUN7.50BL
UNSPSC #39121713
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Spark Plug Boot Sleeving
Wire and Cable Sleeving Closure Type No Closure
Expandable Yes
Length 7.5"
Wire and Cable Sleeving Dia. Range 0.630" to 0.820"
Color Blue
Wire and Cable Sleeving Inside Dia. 0.750"
Wire and Cable Sleeving Item Spark Plug Boot Sleeving
Material of Construction Fiberglass
Temp. Range -94 Degrees to 1200 Degrees F
Description/Special Features Extreme Temperature
Wall Thickness 0.085"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms