Check Availability
  • TECHFLEX 

    Expandable Sleeving, I.D.: 0.750", Length: 100 ft., Black

  • Item # 2RLR7
  • Mfr. Model # FWN0.75BK
Expandable Sleeving,  I.D.: 0.750", Length: 100 ft., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Flexo F6 Self-Wrap, DuraFlex, ThermaShield tubes and wrap, and Flexo Clean-Cut cut easily with scissors or knife. Insultherm cuts with scissors only.
Show More Close
 

Technical Specifications

Item # 2RLR7
Mfr. Model # FWN0.75BK
UNSPSC #39121713
Catalog Page 400
Shipping Weight 3.35 lbs
Country of Origin Mexico *
Item Sleeving
Wire and Cable Sleeving Closure Type Hook and Loop
Expandable Yes
Length 100 ft.
Wire and Cable Sleeving Dia. Range 0.500" to 0.750"
Color Black
Wire and Cable Sleeving Inside Dia. 0.750"
Wire and Cable Sleeving Item Sleeving
Material of Construction Polyethylene Terephthalate
Temp. Range -94 Degrees to 500 Degrees F
Description/Special Features General Purpose
Wall Thickness 0.025"
Standards UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms