Check Availability
  • TECHFLEX 

    Expandable Braided Sleeving, I.D.: 3.000", Length: 10 ft., Black

  • Item # 2RLR2
  • Mfr. Model # HWN3.00BK10
Expandable Braided Sleeving,  I.D.: 3.000", Length: 10 ft., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For bundling, managing, and protecting wires, cables, and hoses. Most types cut cleanly with a hot knife. Flexo F6 Self-Wrap, DuraFlex, ThermaShield tubes and wrap, and Flexo Clean-Cut cut easily with scissors or knife. Insultherm cuts with scissors only.
Show More Close
 

Technical Specifications

Item # 2RLR2
Mfr. Model # HWN3.00BK10
UNSPSC #39121713
Catalog Page 400
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Braided Sleeving
Wire and Cable Sleeving Closure Type No Closure
Expandable Yes
Length 10 ft.
Wire and Cable Sleeving Dia. Range 2.000" to 4.000"
Color Black
Wire and Cable Sleeving Inside Dia. 3.000"
Wire and Cable Sleeving Item Braided Sleeving
Material of Construction Monofilament Polyethylene Terephthalate
Temp. Range -103 Degrees to 257 Degrees F
Description/Special Features General Purpose
Wall Thickness 0.038"
Standards UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms