Check Availability
  • TE CONNECTIVITY 

    Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 5 PK

  • Item # 10K456
  • Mfr. Model # CPGI-B-106-2502-5
Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These fork terminals feature nylon insulation, brazed seams, and tin-plated copper connection material.
Show More Close
 

Technical Specifications

Item # 10K456
Mfr. Model # CPGI-B-106-2502-5
UNSPSC #39121432
Catalog Page 378
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Heat Shrink
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #10
Seam Brazed
Overall Length 1.378"
Max. Voltage 600V
Max. Temp. 257 Degrees F
Connection Material Tin-Plated Copper
Tongue Width - Wire Connector 0.39"
Standards UL/cUL Listed
Features Funnel Entry
* This product's country of origin is subject to change

Compliance and Restrictions