Check Availability
  • TE CONNECTIVITY 

    Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 25 PK

  • Item # 10K455
  • Mfr. Model # CPGI-B-106-2502-25
Fork Terminal, Blue Heat Shrink, Brazed Seam, 16 to 14 AWG, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These fork terminals feature nylon insulation, brazed seams, and tin-plated copper connection material.
Show More Close
 

Technical Specifications

Item # 10K455
Mfr. Model # CPGI-B-106-2502-25
UNSPSC #39121432
Catalog Page 378
Shipping Weight 0.07 lbs
Country of Origin Mexico *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Heat Shrink
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #10
Seam Brazed
Overall Length 1.378"
Max. Voltage 600V
Max. Temp. 257 Degrees F
Connection Material Tin-Plated Copper
Tongue Width - Wire Connector 0.39"
Standards UL/cUL Listed
Features Funnel Entry
* This product's country of origin is subject to change

Compliance and Restrictions