Check Availability
  • TE CONNECTIVITY 

    Blue Female Disconnect, Heat Shrink Insulation Type, 16 to 14 AWG Wire Range

  • Item # 10K467
  • Mfr. Model # CPGI-B-106-3632-25
Blue Female Disconnect, Heat Shrink Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heat-Shrink Terminal has nylon insulation, except butt splices are vinyl. Solder sleeves are polyolefin construction. Features include strain relief, protection from wire pull-out, and resistance to moisture and abrasion. DuraSeal products insulate and protect electrical connections from mechanical abuse, wire pull-out, and abrasion while resisting water, salt, and other contaminants.
Show More Close
 

Technical Specifications

Item # 10K467
Mfr. Model # CPGI-B-106-3632-25
UNSPSC #39121432
Catalog Page 377
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Female Disconnect
Insulation Full
Insulation Type Heat Shrink
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.080"
Max. Temp. 257 Degrees F
Max. Voltage 600V
Overall Length 1.260"
Seam Brazed
Connection Material Tin-Plated Copper
Standards cRUus, ELV Compliant, RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions