Check Availability
  • TE CONNECTIVITY 

    Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 10K412
  • Mfr. Model # CPGI-3-350820-2-10
Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully Insulated Disconnect Terminal is designed for correct lead-in of tab. One-piece premier line FASTON receptacle crimp helps prevent shock and short hazards. Designed for full mating with a variety of tab styles including those with shoulders.
Show More Close
 

Technical Specifications

Item # 10K412
Mfr. Model # CPGI-3-350820-2-10
UNSPSC #39121432
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Female Disconnect
Insulation Full
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.067"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.860"
Seam Brazed
Connection Material Tin-Plated Copper
Standards UL Listed, CSA Certified, ELV Compliant, RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions