Check Availability
  • TE CONNECTIVITY 

    Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Polycarbonate

  • Item # 6HKF2
  • Mfr. Model # CPGI-2008144-1-K6
Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LIGHT-N-LOK ballast disconnect is a hot-pluggable interconnect for fluorescent ballast applications. Prevents unintentional connector disconnect. The connector includes features such as poke-in wire termination, squeeze-to-release latches, and snag-resistant rounded corners. Operating temperature is -40 ̊C to +105 ̊C. Accommodates standard & dimming ballasts.
Show More Close
 

Technical Specifications

Item # 6HKF2
Mfr. Model # CPGI-2008144-1-K6
UNSPSC #39121409
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Ballast Disconnect
Number of Ports 2
Insulation Type Polycarbonate
Wire Size 18 AWG
Max. Voltage 600V
Color White
Connection Type Push-In
Application New Installation or Retrofit
Max. Temp. 221 Degrees F
Overall Length 2.50"
Connection Material Polycarbonate
Standards cULus, NEC Article 410.130 (G) (2008), CEC Article 22.1-06 Paragraph 30-308 (4) (2008)
Male/Female 2 Female/2 Female
* This product's country of origin is subject to change

Welcome Sign In