Check Availability
22 to 18 AWG Splice Connector, Vinyl, PK of 10
  • TE CONNECTIVITY 

    22 to 18 AWG Splice Connector, Vinyl, PK of 10

  • Item # 10K497
  • Mfr. Model # CPGI-D-406-0001-10
Qty
Invalid Quantity
Share This Product Add to List

Product Details

In the butt splice connector, the wires are butted together and crimped at each end of the splice.
Show More Close
 

Technical Specifications

Item # 10K497
Mfr. Model # CPGI-D-406-0001-10
UNSPSC #39121432
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Splice Connector
Connector Type Butt Splice
Insulation Type Vinyl
Insulation Color Red
Connection Type Crimp
Wire Range 22 to 18 AWG
Max. Temp. 221 Degrees F
Barrel Inside Dia. 0.039"
Max. Voltage 600V
Overall Length 1.250"
Seam Brazed
Connection Material Tin-Plated Copper
Standards cRUus

* This product's country of origin is subject to change

Compliance and Restrictions