Check Availability
  • TE CONNECTIVITY 

    22 to 18 AWG Splice Connector, Vinyl, PK of 15

  • Item # 10K485
  • Mfr. Model # CPGI-CWT-9002-15
  • (1)
22 to 18 AWG Splice Connector, Vinyl, PK of 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Connector splices existing connections into other wires without cutting. The vinyl insulation is economic, and well-suited for general use.
Show More Close
 

Technical Specifications

Item # 10K485
Mfr. Model # CPGI-CWT-9002-15
UNSPSC #39121432
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Splice Connector
Connector Type Butt Splice
Insulation Type Vinyl
Insulation Color Red
Connection Type Solder
Wire Range 22 to 18 AWG
Max. Temp. 221 Degrees F
Barrel Inside Dia. 0.079"
Max. Voltage 600V
Overall Length 1.655"
Seam Soldered
Connection Material Tin-Plated Copper
Standards cRUus
* This product's country of origin is subject to change

Compliance and Restrictions