Check Availability
  • TE CONNECTIVITY 

    16 to 10 AWG Splice Connector, Polyolefin, PK of 25

  • Item # 10K494
  • Mfr. Model # CPGI-CWT-9005-25
16 to 10 AWG Splice Connector, Polyolefin, PK of 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

In the butt splice connector, the wires are butted together and crimped at each end of the splice.
Show More Close
 

Technical Specifications

Item # 10K494
Mfr. Model # CPGI-CWT-9005-25
UNSPSC #39121432
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Splice Connector
Connector Type Butt Splice
Insulation Type Polyolefin
Insulation Color Gray
Connection Type Solder
Wire Range 16 to 10 AWG
Max. Temp. 257 Degrees F
Barrel Inside Dia. 0.393"
Max. Voltage 600V
Overall Length 1.655"
Seam Soldered
Connection Material Tin-Plated Copper
Standards cRUus
* This product's country of origin is subject to change

Compliance and Restrictions