Check Availability
  • TE CONNECTIVITY 

    14 to 2 AWG Splice Kits, Black

  • Item # 6HKD9
  • Mfr. Model # CPGI-GTAP-1
14 to 2 AWG Splice Kits, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water-Resistant Splice Kits are silicone filled, and rated for underground use. Its gel filled stub cover is for insulating cable up to 600V and can be used with motor connections, irrigation systems, street lights, sealing wire nuts.
Show More Close
 

Technical Specifications

Item # 6HKD9
Mfr. Model # CPGI-GTAP-1
UNSPSC #39121409
Catalog Page 376
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Splice Kits
Wire Range 14 to 2 AWG
Overall Length 9.0"
Voltage Rating 1000V
Material Polymer Splice with Silicone Jacket
Temp. Range -40 Degrees F to 221 Degrees F
Color Black
Max. Voltage 1000V
Max. Temp. 221 Degrees F
Includes Connector
* This product's country of origin is subject to change