Check Availability
  • TE-CO 

    T-Nu/Stud Kit,Use W/ 13/16 In,38 Pcs

  • Item # 2YGP4
  • Mfr. Model # 20611
T-Nu/Stud Kit,Use W/ 13/16 In,38 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TE-CO® T-nut and stud kit is a 38-piece kit including 24 studs, 4 coupling nuts, 4 T-nuts, 4 flange nuts, T-slot cleaner, and wooden base for various milling machine table sizes.
Show More Close
 

Technical Specifications

Item # 2YGP4
Mfr. Model # 20611
UNSPSC #27112132
Shipping Weight 20.9 lbs
Country of Origin USA *
Item T-Nut and Stud Kit
Number of Pieces 38
For Use With Table T-Slot Size of 13/16" and Stud Size of 3/4-10
Includes , Includes 4 Coupling Nuts,4 Flange Nuts,4 T-Slot Nuts,1 T-Slot Cleaner, 24 Studs 3/4-10, Holder
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions