Check Availability
  • TE-CO 

    T-Bolt,SS,5/8-11x5

  • Item # 2YHZ9
  • Mfr. Model # 46584
T-Bolt,SS,5/8-11x5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YHZ9
Mfr. Model # 46584
UNSPSC #31161613
Shipping Weight 0.54 lbs
Country of Origin USA *
Item T-Bolt
Type Medium Strength
Material Stainless Steel
Finish No Finish
Thread Size 5/8-11
Size 5/8-11x5
Thread Type UNC
Length under Head 5"
Thread Length 2"
Head Height 13/32"
Head Width 1-1/8"
Slot Size (In.) 5/8"
Tensile Strength (PSI) 11,300
Rockwell Hardness C27
Meets/Exceeds Grade 5
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions