Check Availability
  • TE-CO 

    T-Bolt, Steel, 3/4-10x6

  • Item # 2YHU7
  • Mfr. Model # 46605
T-Bolt, Steel, 3/4-10x6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2YHU7
Mfr. Model # 46605
UNSPSC #31161613
Shipping Weight 0.91 lbs
Country of Origin USA *
Item T-Bolt
Type Medium Strength
Material Steel
Finish Black Oxide
Thread Size 3/4-10
Size 3/4-10x6
Thread Type UNC
Length under Head 6"
Thread Length 2-1/2"
Head Height 17/32"
Head Width 1-5/16"
Slot Size (In.) 3/4"
Tensile Strength (PSI) 20,040
Rockwell Hardness C25-C34
Meets/Exceeds Grade 5
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In