Check Availability
  • TE-CO 

    T-Bolt,Steel,1/2-13x1-1/2

  • Item # 2YHR2
  • Mfr. Model # 46401
T-Bolt,Steel,1/2-13x1-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TE-CO® T-bolt is medium carbon steel with a black oxide finish.
Show More Close
 

Technical Specifications

Item # 2YHR2
Mfr. Model # 46401
UNSPSC #31161613
Shipping Weight 0.13 lbs
Country of Origin USA *
Item T-Bolt
Type Medium Strength
Material Steel
Finish Black Oxide
Thread Size 1/2-13
Size 1/2-13x1-1/2
Thread Type UNC
Length under Head 1-1/2"
Thread Length 1"
Head Height 5/16"
Head Width 7/8"
Slot Size (In.) 1/2"
Tensile Strength (PSI) 8514
Rockwell Hardness C25-C34
Meets/Exceeds Grade 5
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions