Check Availability
  • TE-CO 

    Swing Bolt,3/4-10,4-1/2

  • Item # 2YJK6
  • Mfr. Model # 43011
Swing Bolt,3/4-10,4-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TE-CO® swing bolt features a black oxide finish. Reamed hole allows for smooth bearing surface. Use as a stationary hinge-pivot point, with a shoulder for positive stop location.
Show More Close
 

Technical Specifications

Item # 2YJK6
Mfr. Model # 43011
UNSPSC #31161610
Catalog Page 2316
Shipping Weight 0.79 lbs
Country of Origin USA *
Item Swing Bolt
Ream (In.) 3/4
Thread Size (In.) 3/4-10
Length from Ream Center (In.) 4-1/2
Material 12L14 Steel
Min. Tensile Strength (PSI) 78,000
Yield Strength (PSI) 60,000
Finish Black Oxide
Features Reamed Hole for Smooth Bearing
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions