Check Availability
  • TE-CO 

    Spring Plunger,SS,#8 D x 7/16 L,PK5

  • Item # 19A768
  • Mfr. Model # 5352801
Spring Plunger,SS,#8 D x 7/16 L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A768
Mfr. Model # 5352801
UNSPSC #31163201
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Spring Plunger
Type With Locking Element
Material Stainless Steel
Finish 303 Stainless Steel
Body Length (In.) 7/16
Thread Size #8-32
End Force Initial (Lb.) 0.50
End Force Final (Lb.) 1.50
Plunger Dia. (In.) 0.070
Plunger Travel (In.) 0.052
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms