Check Availability
  • TE-CO 

    Spring Plunger,Hvy,SS,#10 Dx15/32 L,PK5

  • Item # 19A752
  • Mfr. Model # 5342101
Spring Plunger,Hvy,SS,#10 Dx15/32 L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A752
Mfr. Model # 5342101
UNSPSC #31163201
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Spring Plunger
Type With Locking Element
Material Stainless Steel
Body Length (In.) 15/32
Thread Size #10-32
End Force Initial (Lb.) 1.75
End Force Final (Lb.) 6.25
Plunger Dia. (In.) 0.093
Plunger Travel (In.) 0.065
* This product's country of origin is subject to change

Compliance and Restrictions