Check Availability
  • TE-CO 

    Spring Plunger,Lgt End,#6 Dx3/8 L,PK5

  • Item # 19A749
  • Mfr. Model # 5270801
Spring Plunger,Lgt End,#6 Dx3/8 L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A749
Mfr. Model # 5270801
UNSPSC #31163201
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Spring Plunger
Type With Locking Element
Material Steel Body (12L14)
Finish Zinc
Body Length (In.) 3/8
Thread Size #6-32
End Force Initial (Lb.) 0.50
End Force Final (Lb.) 1.50
Plunger Dia. (In.) 0.046
Plunger Travel (In.) 0.036
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms